- 16" X 15" X 24" Overall
- 6" Deep Bowl
- Electronic Faucet Included
- Wall Bracket
- 1-1/2" Drain With Overflow & P-Trap
- Weight 30 Lbs.
Krowne® HS-13 16" Wide Hand Sink With Electronic Faucet, Soap And Towel Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,325.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 16 in |
| Height | 24 in |
| Weight | 30 lbs |
| Basin Depth | 5-5/8 in |
| Backsplash Height | 8 in |
| Basin Length | 9-3/4 in |
| Basin Width | 12-1/2 in |
| Gauge | 20 ga |
Product Details
| Flow Rate | 2.2 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | HS-13 |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Krowne |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |