Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169885

MPN #: HS-26L

Krowne® HS-26L 16" Hand Sink With Side Splashes Compliant, Wrist Handles

Product Description
Krowne HS-26L - 16" Hand Sink with Side Splashes, Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards

Features:

  • Krowne Hand Sink w/ Stainless Steel Side Splashes
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
  • 16" x 15" OA
  • Wall Mount w/Bracket
  • 10" Wide x 14" x 6" Deep Compartment
  • Splash Mounted Faucet
  • 1-1/2" Drain
  • Stainless Steel Construction
  • Wall Mount Hand Sink


PRICE
$395.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width16 in
Height14 in
Weight15 lbs
Basin Depth5-5/8 in
Backsplash Height7-3/4 in
Basin Length12-1/2 in
Basin Width9-3/4 in
Gauge20 ga

Product Details

Flow Rate0.5 gal/min
TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberHS-26L
Faucet Holes2
Handle StyleWrist Blade
BrandKrowne

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes