Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169672

MPN #: HS-9L

Krowne® HS-9L 12" Wide Space Saver Hand Sink Compliant, Wrist Handles

Product Description
Krowne HS-9L - 12" Wide Space Saver Hand Sink, Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards

Features:

  • Krowne Space Saver Wall Mount Hand Sink
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
  • 12" X 17" OA
  • Wall Mount W/Bracket
  • 10" Wide X 14" X 6" Deep Compartment
  • Splash-Mount Gooseneck Faucet
  • 1-1/2" Drain
  • Stainless Steel Construction
  • Wall Mount Hand Sink


PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width12 in
Height13 in
Weight12 lbs
Basin Depth5 in
Backsplash Height7-3/4 in
Basin Length9 in
Basin Width9 in
Gauge20 ga

Product Details

Flow Rate0.5 gal/min
TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberHS-9L
Faucet Holes2
Handle StyleWrist Blade
BrandKrowne

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes