Brecknell HS-200M Physician Scale 440lb x 4 oz, 14-3/4" x 10-3/4" Platform
|
Questions & Answers (0)
Product Description
Brecknell HS-200M Physician Scale 440 Lb x 4 Oz
Mechanical device for weight or height measurement. Easy-to-read linear beams in bold dual markings. Rollers for easy transport.
Mechanical device for weight or height measurement. Easy-to-read linear beams in bold dual markings. Rollers for easy transport.
PRICE
$385.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 10-3/4 in |
| Height | 58-1/2 in |
| Weight Capacity | 440 lbs |
| Weight | 39.8 lbs |
| Platform Width | 10-3/4 in |
| Readability | 100 g |
| Pan/Platform Size | 14-3/4 x 10-3/4 |
| Platform Length | 14-3/4 in |
| Height Rod | Y |
Product Details
| Type | Physician Scale |
| Color | White |
| Wheels | Yes |
| Dual Readability | Yes |
| Material | Powder Coated Steel |
| Handpost | N |
| Description | HS-200M Physician Scale |
| Manufacturers Part Number | HS200M |
| Brand | Brecknell |