- Low-profile scale base with 7.25 ft. / 2.2 m cable to remote display
- Large, easy-to-read 1 in / 25 mm high LCD digits
- Body Mass Index (BMI) calculation to determine health status
- Display may be wall-mounted or set on countertop (bracket included)
- 14.2 in W x 15.8 in D x 2.4 in H / 36.0 cm W x 40.2 cm D x 6.1 cm H platform size
- 550 lb. x 0.2 lb. / 250 kg x 0.1 kg capacity
- Portable and light weight for easily changing weighing locations based on patient needs
- Mother/Baby mode factors the weight of infants and toddlers held by an adult
- Weight, Height, and Body Mass Index
- Manual input height entry from 2 ft. 0.0 in - 7 ft. 10.5 in by 0.5 in (60.0 cm - 240.0 cm by 1cm)
- Audible beep confirmation (short beep when a key is pressed, and a long beep for when weight is stable and locked)
- Selectable Auto Shut-Off feature to conserve batteries (up to 9 minutes)
- Auto Weight Lock feature on stable weight
- 6 AA batteries included. SOLO-RI-AC model comes with AC adapter
- Included carpet feet improve weighing accuracy on carpeting
- 8 simple buttons that are easily identifiable in any language for use around the world
- USB port allows you to output measurement data to EMR/EHR software by pressing the Print key
- Hold/Release key lets you hold a patient weight onscreen until you can record it in their recordkeeping
- Comes ready for weighing right out of the box with included batteries, manual, wall-mount and desktop bracket, mounting screws, and carpet feet
- One Weigh units locking into Pounds or Kilograms avoids dosage errors based on incorrect units
- Optional carrying case with internal Velcro straps available (model PRODOC-CASE)
- The 7.25 ft./2.2 m cable from the scale base to the indicator allows you to set the display wherever it's most convenient
- 14 x 15 inch platform with ribbed rubber mat is only 2.4 inches high making it easy for patients to step on/off
- Detecto® SOLO-RI is also available with an eye-level column as model Solo®
Detecto® Solo® Digital Clinical Scale, AC Adapter, 550 lb. Cap., 14"L x 15"W Platform
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$575.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 4 in |
| Weight Capacity | 550 lbs |
| Readability | 1 |
| Display Digit Height | 1 |
| Platform Length | 14 in |
| Unit of Measurement | lb., kg |
| Platform Width | 15 in |
| Pan/Platform Size | 14"L x 15"W |
| Height Rod | N |
Product Details
| Display | LCD |
| Power Supply | 6 AA Alkaline Batteries (Included), AC Adapter (Included) |
| Wheels | No |
| Operating Temperature | 50° - 104° F / 10° - 40° C |
| Material | Steel, Plastic |
| Manufacturers Part Number | SOLO-RI-AC |
| Brand | Detecto |
| Type | Physician Scale |
| Color | Multi-colored |
| Style | Floor Scale with Remote Display |
| Voltage | 110-120 V |
| Handpost | N |
| Package Quantity | 1 |
| Battery Life Hours | 700 |
| Legal for Trade | No |
Warranty
| Warranty | 2 yr |