Features:
- Made for loud and high-noise environments
- Genuine RCA High-Noise Headset
- High Noise Dual Muff Behind the Head Unit
- Dust Proof and Water Splash Resistant
- X03S Two Prong Right Angle with Screw in Connector
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 7.00 in |
| Height | 4-1/8 in |
| Weight | 2 lbs |
Product Details
| Description | High Noise Reduction Two-Way Radio Headset, Behind the Head, Dual Muff |
| Color | Black |
| Manufacturers Part Number | HS75NR-X03S |
| For Use With | RDR2500, RDR2550, RDR2320, RDR2380, RDR1520 |
| Brand | RCA |
Warranty
| Warranty | 1 yr |