Features:
- Genuine RCA Lightweight Headset
- Behind the Head
- Dust Proof and Water Splash Resistant
- X03 Two Prong Right Angle Connector
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 5-1/2 in |
| Height | 2-1/2 in |
| Weight | 0.7 lbs |
Product Details
| Description | Office and Retail Two-Way Radio Headset |
| Color | Black |
| Manufacturers Part Number | HS12-X03 |
| For Use With | BR200, Motorola 2 prong |
| Brand | RCA |
Warranty
| Warranty | 1 yr |