Features:
- Features a narrow shell design
- Extended front increases neck protection from sparks slag fumes and other physical hazards
- Includes 4-1/2" x 5-1/4" shade 10 polycarbonate filter
- Hard hat adaptable using product number 15968
Weights & Dimensions
| Viewing Area | 4-1/2 x 5-1/4 |
Product Details
| Type | Welding Helmet |
| Color | Black |
| Series | HSL-100 |
| Material | Thermoplastic/Polycarbonate |
| Welding Helmet Type | Passive Welding Helmet |
| Lens Shade | 10 IR |
| Description | Passive Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | 14975 |
| Head Gear | 370 |
| Suspension | Ratchet |
| Brand | Jackson Safety |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z87.1, CSA Z94.3 Compliant |