Jackson Safety® Passive Filter 427 Replacement Lens, Polycarbonate, Shade 12, Black
Write a Review
|
Questions & Answers (0)
Product Description
Passive filter lens shade 12. Compatible with W10 and W20 Series passive welding helmets. Jackson Safety® has a large selection of high-quality impact resistant polycarbonate lenses. To prevent surface damage to welding filter plates and auto-darkening lenses, clear safety plates should always be inserted in front for protection. Measures 4-1/4" length by 2" width. For nearly a century, professional workers in all walks of life have demanded Jackson Safety® for their welding and personal protective equipment needs. The reason is simple. When it comes to providing innovative safety solutions, unparalleled features, long-lasting value, and comfort. Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries has set the standard.
PRICE
$5.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
| Width | 2 in |
| Viewing Area | 2" x 4-1/4" |
Product Details
| Type | Replacement Filter Lens |
| Color | Black |
| Series | Passive Filter 427 |
| Material | Polycarbonate |
| Lens Shade | 12 |
| Description | Replacement Filter Lens For Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W12 |
| Manufacturers Part Number | 14561 |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 |