Premium 370 replacement headgear with adjustable ratchet suspension is compatible with a wide variety of Jackson Safety top welding helmets including: Halo X, HSL, Nitro, WH40, Smartiger and WH70 series (sold separately). Three-position slider allows welders to adjust the distance from the eyes to the lens. Crown strap adjustment allows the headgear to be raised or lowered for maximum comfort and performance. Large ratchet with soft rubber grip allows size adjustment without removing the helmet; Vertical lock-in eliminates helmet from creeping. Locks into a detent when lifted and keeps it in the upward position until manually lowered. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
Jackson Safety Replacement 370 Headgear for Welding Helmets, Adjustable, Black/Grey
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Headgear |
| Frame Color Family | Black |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Replacement 370 Headgear for Welding Helmets |
| Color | Black |
| Series | 370 Replacement Headgear |
| Manufacturers Part Number | 20696 |
| Suspension | Ratchet |
| Brand | Jackson Safety |
Related Products
The Viking™ 3350, our top-of-the line helmet series, is the ultimate blend of optics, comfort & versatility. Features: 4C® Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle Perfect 1/1/1/1 Optical Clarity - This rating is determined by measuring blurriness, distortion, shade consistency and angle uniformity of the auto-darkening welding lens Extra Large Viewing Area - The 12-1/2 square inch auto darkening lens provides a ...
Leadhead® Auto Darkening Welding Helmet 9-13 stepless variable shade. 3.858" x 3.425" (98 x 87 mm) view area. Manual internal controls. Superior comfort with pivot style headgear. Made of high-impact resistant nylon. Four independent arc sensors in a staggered design to deliver the most reliable arc detection. Cutting and grinding modes. High speed lens 1/30,000 second. Powered by solar cells and replaceable lithium-battery. Includes magnification lens holder. Fully adjustable nylon suspension. Meets ANSI/ISEA Z87.1-2020 + High Impact and CAN/CSA Z94.3-2020
Forney Series auto-darkening welding helmets are ideal for the experienced do-it-yourselfer (DIY), light contractor, farmer and rancher. The Forney Series feature and benefits focus on ease of use, reliability and value added that are visibly apparent. Shell and Headgear Features: Lightweight, impact resistant, fireproof shell Dual crown strap headgear with multi-directional adjustment for a more comfortable fit Quick-fit, 5-point adjustable geared headband with sweatband mechanism greatly reduces head, neck strain and general fatigue caused by repeated lowering of the helmet during ...
Features: Jackson Safety® Safe 2 Protection System is a hard hat face shield adapter system that is designed to allows hard hat wearers to combine face protection with Jackson Safety® Vibe® slotted adapter earmuffs The Safe 2 Protection System includes an adjustable rail-mounted face shield bracket that attaches directly to the Vibe(R) ear muff Kit includes a single bounded face shield (SKU #25973) A clear polycarbonate window allows maximum light transmission This clear, face shield window is designed for slotted caps and measures 8" x 13" x 0.040" Design: This face shield bracket ...
The Forney® Series of auto-darkening welding helmets are ideal for the experienced do-it-yourselfer (DIY), light contractor, farmer and rancher. This series of welding helmets offer easy to use technology, reliability and value. The Forney® auto-darkening welding helmets feature HD optical clarity with true color technology that allows you to clearly see what you're doing, resulting in clear and precise welds. They also encompass an adjustable ratchet headband with increased padding for extra comfort. Both the technology and headgear allow you to weld for long periods of time without ...