- Fits Arbors -730, -930,-1130, -9100QC, 11152QC, -16152QC
Bahco® HSS Holesaw Pilot Drill, 1/4" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.28
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 |
| Metric Diameter | 7.6 |
| Flute Length | 1-1/4 in |
| Size | 1/4 in |
| Diameter | 1/4 |
Product Details
| Finish | High polish |
| Material | HSS |
| Package Quantity | 1 |
| Manufacturers Part Number | BAH3834DRL |
| Direction of Rotation | Right Hand |
| Drill Style | Pilot Drill |
| Brand | Bahco |