Add to list
Share
Print


Model #: WBB555349
MPN #: B555349
Import HSS Single Flute Countersink, 100°, 3/8" DIa.
|
Questions & Answers (0)
PRICE
$6.80
Usually ships in 1 to 4 days
High Speed Steel Single Flute TMX Countersink with 100° angle. HSS Single Flute TMX Countersink, 100° angle, 3/8" diameter x 1/4" shank diameter X 1" shank length x 2" overall length (OAL).
- Single flute provides smooth surface finish
1
1