Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Import HSS Single Flute Countersink, 60°, 7/8" DIa.

Model #: WBB557759

MPN #: B557759

Import HSS Single Flute Countersink, 60°, 7/8" DIa.

|
Questions & Answers (0)
PRICE
$27.95
Usually ships in 5 to 8 days
High Speed Steel Single Flute TMX Countersink with 60° angle. HSS Single Flute TMX Countersink, 60° angle, 7/8" diameter x 1/2" shank diameter X 1-5/16" shank length x 2-3/4" overall length (OAL).
  • Single flute provides smooth surface finish


1
1
Easy online or call-in returns.