Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB554975

MPN #: 7951400

HSS Import Adjustable Blade Reamer N 2-7/32" to 2-3/4" Diameter Range 17" OAL

Product Description
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer N 2-7/32" to 2-3/4" diameter range x 17" overall length (OAL).
  • Removable blades fit into slots having a tapered bottom which produces different reamer diameters


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Fractional Diameter2-7/32" to 2-3/4"

Product Details

Manufacturers Part Number7951400
TypeAdjustable Blade Reamer
MaterialHSS