- Straight Flute, Right Hand Cut
- Entering taper for ease of entry
- Shanks have a square end for holding in a tap wrench or vise
Model # :WBB557633
MPN #: 8600160
HSS Import Hand Reamer, Straight Flute, Straight Shank-DIN 206/A, 16mm Diameter
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank - DIN 206/A, 16mm cutting diameter, 8 Flutes: 87 mm flute length x 175 mm overall length (OAL).
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 175 mm |
| Metric Diameter | 16.00mm |
| Flute Length | 87mm in |
Product Details
| Type | Hand Reamer |
| Flute Style | Straight |
| Material | HSS |
| Shank Type | Straight |
| Manufacturers Part Number | 8600160 |
| Number of Flutes | 8 |
| Flute Type | Straight |