- Slow helix is excellent for hand reaming
- Taper is 1/4" peer foot
- Designed to ream holes into which a standard tapered pin will fit
Model # :WBB560260
MPN #: 5-106-050
HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 20mm, 9 Flutes
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Slow Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/B, Slow Left Hand Helix, Right Hand Cut, 20 mm with 22.4 mm shank x 250 flute length x 310 overall length (OAL), 9 Flutes.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 310 mm |
| Metric Diameter | 20.00mm |
| Flute Length | 250mm in |
Product Details
| Type | Taper Pin Reamer |
| Flute Style | Spiral |
| Material | HSS |
| Manufacturers Part Number | 5-106-050 |
| Number of Flutes | 9 |