Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB557668

MPN #: 5-746-640

HSS Import Jewelers Saw, 4" DIA x .064" Face x 1/2" hol.e sizex220 Teeth

Product Description
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 4" diameter x .064" face width x 1/2" hol.e size x 220 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness0.064
Diameter4 in
Blade Thickness0.064
Hole Diameter1/2"

Product Details

TypeJewelers Saw
MaterialHSS
DescriptionMilling Saw
Teeth per Saw220
Manufacturers Part Number5-746-640
Number of Teeth220