- Designed for cutting thin wire or tubing as well as very thin light duty slotting
Model # :WBB556556
MPN #: 5-746-050
HSS Import Jewelers Saw, 1" DIA x .032" Face x 3/8" Hole x 75 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 1" diameter x .032" face width x 3/8" hole size x 75 Teeth.
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.032 |
| Diameter | 1 in |
| Blade Thickness | 0.032" |
| Hole Diameter | 3/8" |
Product Details
| Type | Jewelers Saw |
| Material | HSS |
| Description | Milling Saw |
| Teeth per Saw | 75 |
| Manufacturers Part Number | 5-746-050 |
| Number of Teeth | 75 |