- Designed for cutting thin wire or tubing as well as very thin light duty slotting
Model # :WBB556145
MPN #: 5-746-385
HSS Import Jewelers Saw, 3" DIA x .023" Face x 1/2" Hole x 230 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 3" diameter x .023" face width x 1/2" hole size x 230 Teeth.
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.023 |
| Diameter | 3 in |
| Blade Thickness | 0.023" |
| Hole Diameter | 1/2" |
Product Details
| Type | Jewelers Saw |
| Material | HSS |
| Description | Milling Saw |
| Teeth per Saw | 230 |
| Manufacturers Part Number | 5-746-385 |
| Number of Teeth | 230 |