- Designed for cutting thin wire or tubing as well as very thin light duty slotting
Model # :WBB556449
MPN #: 5-746-555
HSS Import Jewelers Saw, 3" DIA x .035" Face x 1" Hole x 168 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 3" diameter x .035" face width x 1" hole size x 168 Teeth.
PRICE
$21.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.035 |
| Diameter | 3 in |
| Blade Thickness | 0.035" |
| Hole Diameter | 1" |
Product Details
| Type | Jewelers Saw |
| Material | HSS |
| Description | Milling Saw |
| Teeth per Saw | 168 |
| Manufacturers Part Number | 5-746-555 |
| Number of Teeth | 168 |