- Designed with concave side clearance to the hub for shallower depth of cut and cut off applications
Model # :WBB556504
MPN #: 9003587
HSS Import Plain Slitting Saw, 3-1/2" DIA x 1/8" Face x 1" Hole
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Plain Slitting Saw. HSS TMX Plain Slitting Saw, 3-1/2" diameter x 1/8" face width x 1" hole size x 36 Teeth.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/8 |
| Hole Size | 1 in |
| Diameter | 3-1/2 in |
| Blade Thickness | 1/8" |
| Hole Diameter | 1" |
Product Details
| Type | Plain Metal Slitting Saw |
| Material | HSS |
| Description | Milling Saw |
| Manufacturers Part Number | 9003587 |
| Number of Teeth | 36 |