- Excellent for hand reaming
- Taper is 1/4" peer foot
- Designed to ream holes into which a standard tapered pin will fit
Model # :WBB559779
MPN #: 5-101-040
HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 12mm with 14mm shank, 7 Flutes
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/A, Straight Flute, 12 mm with 14 mm shank x 210 flute length x 255 overall length (OAL), 7 Flutes.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 255 mm |
| Metric Diameter | 12.00mm |
| Flute Length | 210mm in |
Product Details
| Type | Taper Pin Reamer |
| Flute Style | Straight |
| Material | HSS |
| Manufacturers Part Number | 5-101-040 |
| Number of Flutes | 7 |
| Flute Type | Straight |