- Removable blades fit into slots having a tapered bottom which produces different reamer diameters
Model # :T9FB559471
MPN #: 7951100
HSS Import Adjustable Blade Reamer K 1-11/32" to 1-1/2" Diameter Range 12" OAL
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer K 1-11/32" to 1-1/2" diameter range x 12" overall length (OAL).
PRICE
$56.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Fractional Diameter | 1-11/32" to 1-1/2" |
Product Details
| Manufacturers Part Number | 7951100 |
| Type | Adjustable Blade Reamer |
| Material | HSS |