Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB556901

MPN #: 7951000

HSS Import Adjustable Blade Reamer J 1-3/16" to 1-11/32" Diameter Range 11" OAL

Product Description
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer J 1-3/16" to 1-11/32" diameter range x 11" overall length (OAL).
  • Removable blades fit into slots having a tapered bottom which produces different reamer diameters


PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Fractional Diameter1-3/16" to 1-11/32"

Product Details

Manufacturers Part Number7951000
TypeAdjustable Blade Reamer
MaterialHSS