x

Take 15% off your entire order!

Offer applied at checkout

Import HSS Zero Flute Countersink Deburring Tool 60°, # 3 Size, 5/16 Small x 25/32 Large Dia.

Import HSS Zero Flute Countersink Deburring Tool 60°, # 3 Size, 5/16 Small x 25/32 Large Dia.

Item #: WBB560603

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Zero Flute TMX Countersink and Deburring Tool 60° angle. HSS Zero Flute TMX Countersink and Deburring Tool 60° angle, # 3 size, 5/16" small diameter x 25/32" large diameter with 1/2" shank.
  • Cutting edge is radial relieved for fast, no chatter stock removal


  • DESCRIPTION Countersink & Deburring Tool
  • DIAMETER #3 5/16 - 25/32"
  • MATERIAL HSS
  • BRAND Approved Vendor
  • SHANK DIAMETER 1/2"
  • NUMBER OF FLUTES 0
  • SIZE #3
  • TYPE Zero Flute
  • FLUTE Zero
  • MINIMUM CUTTING DIAMETER 5/16"
  • MAXIMUM CUTTING DIAMETER 25/32"
  • MANUFACTURERS PART NUMBER B560603
  • ANGLE 60°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import HSS Zero Flute Countersink Deburring Tool 82°, # 3 Size, 5/16 Small x 25/32 Large Dia.

Item #: B560700

Not Yet Rated

Usually ships in 5 to 8 days

$21.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Zero Flute Countersink Deburring Tool 60°, # 3 Size, 5/16 Small x 25/32 Large Dia.

Import HSS Zero Flute Countersink Deburring Tool 60°, # 3 Size, 5/16 Small x 25/32 Large Dia.

Item #: WBB560603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant