x

Take 15% off your entire order!

Offer applied at checkout

Import HSS Zero Flute Countersink Deburring Tool 82° #5 Size, 5/8 Small x 1-15/32 Large Dia.

Import HSS Zero Flute Countersink Deburring Tool 82° #5 Size, 5/8 Small x 1-15/32 Large Dia.

Item #: WBB560702

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Zero Flute TMX Countersink and Deburring Tool 82° angle. HSS Zero Flute TMX Countersink and Deburring Tool 82° angle, # 5 size, 5/8" small diameter x 1-15/32" large diameter with 1/2" shank.
  • Cutting edge is radial relieved for fast, no chatter stock removal


  • DESCRIPTION Countersink & Deburring Tool
  • DIAMETER #5 5/8 - 1-5/32"
  • MATERIAL HSS
  • BRAND Approved Vendor
  • SHANK DIAMETER 1/2"
  • NUMBER OF FLUTES 0
  • SIZE #5
  • TYPE Zero Flute
  • FLUTE Zero
  • MINIMUM CUTTING DIAMETER 5/8"
  • MAXIMUM CUTTING DIAMETER 1-15/32"
  • MANUFACTURERS PART NUMBER B560702
  • ANGLE 82°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import HSS Zero Flute Countersink and Deburring Tool, HSS, 60° # 0-# 4 Set

Item #: B560605

Not Yet Rated

Usually ships in 5 to 8 days

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Zero Flute Countersink Deburring Tool 82° #5 Size, 5/8 Small x 1-15/32 Large Dia.

Import HSS Zero Flute Countersink Deburring Tool 82° #5 Size, 5/8 Small x 1-15/32 Large Dia.

Item #: WBB560702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant