OZ Lifting Push Beam Trolley, 3 Ton Capacity PUSH BEAM TROLLEY - This lightweight robust all steel Trolley features super quick adjustment, precision ball bearing trolley wheels, and anti-drop plate with a durable baked enamel finish. It carries its own Stainless Steel I.D. tag and comes with an individual test certificate and serial number. The Push Beam Trolley continues to be a top seller in the lifting and rigging industry. FEATURES and BENEFITS Lightweight robust construction Fits to most I, S, and W-Beams Durable baked enamel paint protection Precision ball bearing trolley wheels ...
OZ Lifting OZ3PBTA Push Beam Trolley with 8" Rod 3 Ton Capacity Features: Fastest adjusting trolley requiring no tools to install Lightweight robust construction ROHS compliant zinc plated finish Glow in the dark decals Fits to most I, S, and W-Beams Durable baked enamel provides protection Precision ball bearing trolley wheels Side plates protect trolley wheels Anti-drop plate Stainless steel ID tag Individual test certificate and serial number Made in USA
OZ Lifting OZ1PBTA-12 Push Beam Trolley W/ 12" Rod 1 Ton Capacity OZ Lifting OZ1PBTA-12 Push Beam Trolley with 16" Rod 1 Ton Capacity Fastest adjusting trolley requiring no tools to install Features: Lightweight robust construction ROHS compliant zinc plated finish Glow in the dark decals Fits to most I, S, and W-Beams Durable baked enamel provides protection Precision ball bearing trolley wheels Side plates protect trolley wheels Anti-drop plate Stainless steel ID tag Individual test certificate and serial number Made in USA
Harrington® Geared trolleys help you maneuver easily on your most demanding lifting operations. They feature specially designed contoured wheels that ensure reliable tracking, and their sealed ball bearings avoid maintenance hassles and provide smooth operation. Features: Get sure trolley tracking with specially designed contoured wheels that fit both tapered and flat-flange beams Maintenance-free, sealed precision ball bearings are lubed for-life and offer smooth movement, with low friction and long life Get strength and rigidity from a lightweight, compact design Easily adjust trolley ...
The CM HTP and HTG Clevis Trolley can easily be installed in seconds for the exact positioning or seamless traversing of loads with any manual or powered hoist. BENEFITS & FEATURES: EASY TO INSTALL AND ADJUST WITH A WIDE RANGE OF FLANGE WIDTHS Adjust the flange width in a matter of seconds by turning the trolley axle, eliminating the need for loose parts, including spacer washers, when installing the trolley. Adjustments are made by rotating the clevis load bar, ensuring the centered positioning of the hoist in the clevis, preventing creeping to the left or right. SMOOTH OPERATION Trolley ...