Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583489

MPN #: OZ1GBT

OZ Lifting OZ1GBT Geared Beam Trolley 1 Ton Capacity

Product Description
OZ Lifting Geared Beam Trolley, 1 Ton Capacity

GEARED BEAM TROLLEY - The Geared Beam Trolley is designed for the user who has a precision lift and needs the ability to move slowly across the beam with the least amount of sway, the precision ball bearing trolley wheels make it easy to maneuver heavy loads into position at any given point along the I, S, or W beam. The GBT has anti drop plates, double baked enamel paint, with individual test certifications, and serial numbers for complete traceability.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Gearing provides positive load positioning along the beam
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$365.95

This product will be restocked by Oct 02, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-9/16 in
Width10-1/4 in
Height9-7/16 in
Weight Capacity2000 lbs
Weight44 lbs
Dimension K2.68 in
Dimension A15.56 in
Beam Width2-1/2 to 8 in
Flange Width2-3/6 to 8 in
Dimension B10.24 in
Dimension L0.48 in
Dimension J1.21 in
Dimension I0.6 in
Min Radius Curve3.28 ft
Dimension D5.31 in
Dimension E4.02 in
Dimension F2.96 in
Wheel Diameter4.02 in
Dimension C9.41 in
Bail Opening1.97 x 1.21 in
Dimension H1.97 in
Head Room5-1/3 in
Dimension G4.65 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ1GBT
BrandOZ Lifting Products
TypeGeared Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr