Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diamond Lead Reels

Model # :WBB2825398

MPN #: FBD10BLK

Diamond Lead Reels™ Welding Cable Lead Reel Fixed Base Double

Product Description
Diamond welding cable lead reel -fixed base double. Features 2 x 10" reels that hold up to 150' of 1/0 cable. Stays connected to the welding machine all the time for "live reel setup". Reels are fully electrically isolated up to 600 amps. Heavy duty manual friction brake keeps welding cable from becoming uncoiled. Locking pull pins secure cables while not in use. 1/2" terminal connections.

PRICE
$525.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height14 in
Weight36 lbs

Product Details

TypeFixed Base Double
Manufacturers Part NumberFBD10BLK
BrandDiamond Lead Reels

Warranty

WarrantyLifetime