Hubbell ToolAssistPro 50-ET09 Heavy Duty Overhead Tool Crane Kit 9ft., 50 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Rugged bridge crane design allows for overhead tool handling. Heavy Duty Rolling Rail mounts in two parallel rails, which must be supported every 6' (1.8m) to maintain rated capacity. Recommended distance between support rails is length of tool rail less 12 (305mm). Maximum rated capacity of rolling rail includes tool, balancer, and attachments.
50 lb. Capacity Rolling Tool Rail includes (4) WS50-10HRP plain trolleys, (2) WS50-ETK tool track bridges, (2) WS50-HG hanger brackets, (1) WS50-BTL tool trolley, (2) WS-EP end caps, (2) WS50-ES end stops, (1) WS50 tool rail (length per model) and all assembly hardware.One Year Limited Warranty.
50 lb. Capacity Rolling Tool Rail includes (4) WS50-10HRP plain trolleys, (2) WS50-ETK tool track bridges, (2) WS50-HG hanger brackets, (1) WS50-BTL tool trolley, (2) WS-EP end caps, (2) WS50-ES end stops, (1) WS50 tool rail (length per model) and all assembly hardware.One Year Limited Warranty.
PRICE
$1,239.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 ft |
| Weight Capacity | 50 lbs |
| Weight | 80 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Tool Crane Kit |
| Color | Silver |
| Manufacturers Part Number | WS50-ET09 |
| Brand | Hubbell ToolAssistPro |