Hunter Fan 52" Coral Bay-Noble Bronze - 5442 CFM w/ Light Kit
Write a Review
|
Questions & Answers (0)
Product Description
Hunter Fan 52" Coral Bay-Noble Bronze - 5442 CFM w/ Light Kit
The Coral Bay chandelier ceiling fan features a lantern-style light fixture with three vintage, energy-efficient LED Edison bulbs encased in seeded glass. The Noble Bronze ceiling fan finish will complement your farmhouse decor. This rustic ceiling fan is damp rated for use in covered porches and patios as well as indoor spaces like living rooms, bedrooms and kitchens. The Coral Bay comes with a handheld remote for easy control of the fan speed and direction as well as lighting.
The Coral Bay chandelier ceiling fan features a lantern-style light fixture with three vintage, energy-efficient LED Edison bulbs encased in seeded glass. The Noble Bronze ceiling fan finish will complement your farmhouse decor. This rustic ceiling fan is damp rated for use in covered porches and patios as well as indoor spaces like living rooms, bedrooms and kitchens. The Coral Bay comes with a handheld remote for easy control of the fan speed and direction as well as lighting.
PRICE
$485.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 52 in |
| Downrod Length | 3 in |
Product Details
| CFM | 5442 CFM |
| Wet/Damp/Dry Rating | Damp |
| Color | Noble Bronze |
| Number of Speeds | 3 |
| Series | Coral Bay |
| Hertz | 60 Hz |
| Number of Blades | 5 |
| Blade Color Family | Barnwood |
| Motor Type | WhisperWind |
| Style | Casual |
| Voltage | 120 V |
| Includes | Light Kit |
| Reversible | Yes |
| Phase | 1 |
| Manufacturers Part Number | 59420 |
| Blade Pitch | 13 |
| Brand | Hunter Fan |
Warranty
| Warranty | Limited Lifetime Motor Warranty |
Compliance & Certifications
| Certifications | ETL Listed |