Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2112993

MPN #: 23845

Hunter Fan Hunter Original® 52" Damp Ceiling Fan 23845 - White

Product Description
Hunter Fan Hunter Original® 52" Damp Ceiling Fan 23845 - White

In the age of disposability, few products have earned the right to be called classics. Rest assured, the Hunter Original is one of them. With an indestructible cast iron housing and unique oil bath lubrication system, this fan has changed little in decades. Since it is ETL Damp Rated, the Hunter Original is ideal for enclosed porches, covered patios, greenhouses, and more. Yet, it is so far ahead of its time that it is ENERGY STAR® certified.

Features:
  • Furniture grade veneer blades
  • 15° blade pitch
  • 210 x 20 mm motor
  • Indestructible cast iron housing
  • Rated for damp locations
  • Unique oil bath lubrication system
PRICE
$759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-11/16 in
Weight45 lbs
Fan Diameter52 in
Downrod Length2-1/2 in

Product Details

TypeResidential Ceiling Fan
CFM7560 CFM
Wet/Damp/Dry RatingDamp
ColorWhite
Number of Speeds3
Amperage0.72 A
SeriesOutdoor Original
Hertz60 Hz
Number of Blades4/5
Blade Color FamilyWhite
StyleOutdoor
Voltage120 V
Phase1
Manufacturers Part Number23845
Blade Pitch15
BrandHunter Fan

Warranty

WarrantyLimited Lifetime Motor

Compliance & Certifications

CertificationsETL Listed, Energy Star Certified