CM Hurricane Mini 360 Hand Chain Hoist, 1/2T, 10' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The CM Hurricane 360 Mini is the smallest hand chain hoist on the market with full 360-degree rotation for multi-angle applications, allowing the operator to lift from virtually any position. Designed for versatility and easy installation, the Hurricane Mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift.
BENEFITS & FEATURES:
The CM Hurricane 360 Mini is the smallest hand chain hoist on the market with full 360-degree rotation, providing flexibility and versatility for narrow or challenging applications.
Small and lightweight, the Hurricane 360 Mini is ideal for multi-angle applications, allowing the operator to lift from virtually any position.
The Hurricane Mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift.
Light to Carry & Easy to Store
Compacted, lightweight design makes the hoist easy to install for on-the-go lifting applications. An essential part of your everyday toolset.
Patented 360° Rotating Hand Chain Cover
Unique rotating hand chain cover allows the chain to rotate a full 360 degrees for safe and efficient operation from any direction. The cover design promotes smooth movement of the chain and a wide range of applications.
Built for Durability & Reliability
Made of Aluminum alloy, durable design ensures safety and reliability. The double pawl brake system provides advanced safety while special heat-treated flex hook prevents breakage.
BENEFITS & FEATURES:
The CM Hurricane 360 Mini is the smallest hand chain hoist on the market with full 360-degree rotation, providing flexibility and versatility for narrow or challenging applications.
Small and lightweight, the Hurricane 360 Mini is ideal for multi-angle applications, allowing the operator to lift from virtually any position.
The Hurricane Mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift.
Light to Carry & Easy to Store
Compacted, lightweight design makes the hoist easy to install for on-the-go lifting applications. An essential part of your everyday toolset.
Patented 360° Rotating Hand Chain Cover
Unique rotating hand chain cover allows the chain to rotate a full 360 degrees for safe and efficient operation from any direction. The cover design promotes smooth movement of the chain and a wide range of applications.
Built for Durability & Reliability
Made of Aluminum alloy, durable design ensures safety and reliability. The double pawl brake system provides advanced safety while special heat-treated flex hook prevents breakage.
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 3-6/7 in |
| Height | 4 in |
| Weight Capacity | 1000 lbs |
| Weight | 9 lbs |
| Hook Opening | 0.91 in |
| Head Room | 11-2/9 in |
| Lift | 10 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 38 ft |
Product Details
| Type | Standard Chain Hoist |
| Reeving | 1 |
| Brand | CM |
Warranty
| Warranty | Lifetime |