Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB413322

Global Industrial™ Unslotted Pallet Rack Beam, 120"L x 5-1/2"H, 5630 lbs Capacity, Set of 2

Product Description
✓ Includes two (2) sturdy 16-gauge steel beams
✓ 5630 lb. shelf capacity per pair
✓ Compatible with teardrop-style uprights

This set of two 120"L x 5-1/2"H Global Industrial™ Unslotted Steel Pallet Rack Beams are built to connect with compatible upright frames to create a heavy-duty pallet rack shelving system that is ideal for warehouses and storage rooms. The beams feature one-piece high-strength tube-seamed steel with a durable, scratch-resistant powder coat and baked-polyester finish.

Their 1-5/8"H step-beam design accommodates cross bars and decking and are connected to upright frames using 3-button studs. 3-button studs and self-engaging spring-loaded safety clips provide positive-locking. Full C-type weld construction ensures maximum durability under all conditions.

To select the right load beam, first determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive-load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level.

This item qualifies for the Factory Direct Program. This program provides discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call 1.888.978.7759.

Global Industrial™ Pallet Rack Disclaimer:

If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer.

Global Industrial™ is not responsible for engineering, installation and/or application of this material.

Global Industrial™ is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The weight capacity rating(s) provided are for reference only. These ratings apply to static (non-seismic) conditions only.

PRICE
$195.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
195.95
Buy 2 units - 5 units
185.95Save $10.00 (5%)
Buy 6+ units
179.95Save $16.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Weight70.3 lbs
Connection3-Pin
Beam Height5-1/2 in

Product Details

Assembly RequiredNo
Shelf Capacity5630 lbs
MaterialSteel
Package Quantity2
ColorOrange
Manufacturers Part Number413322
BrandGlobal Industrial