Husky Rack and Wire Tunnel door posts are made out of 16 gauge steel. 2-1/2" x 2-1/2" posts with a 5 x 7 3/4" x 3/8" thick foot plate. All Tunnel doors will require (3) posts per door. Drawings and sketches can be submitted to Manufacturer to select correct items in order to configure desired room dimensions. Standard color is safety yellow.
Husky Rack & Wire, Velox, Machine Guard Sliding Door Post, 6' H, Safety Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 5/12 |
| Depth | 1/12 |
| Height | 6 |
| Weight | 16.2 lbs |
| Nominal Height | 6 ft |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Color | Yellow |
| Series | Velox Machine Guard |
| Style | Door Post |
| Material | Steel |
| Manufacturers Part Number | XG5506T |
| Brand | Velox |
Warranty
| Warranty | 1 yr |