Gearwrench® Hutch For Tool Cabinet, 72"W x 24"D x 26-9/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Specific hutch to work with Gearwrench®83249, the 24" deep heavy duty storage system. Heavy gauge stainless steel inner pegboard provides sturdy and versatile organization16 gauge steel hutch body for added strength and durability. Hutch cover with gas struts and aluminum drawer pull combined to allow smooth operation on opening and closing. 2 side handles included for ease of lifting operations. Tubular lock and key for added security. Compatible with 83249 base roller cabinet (sold separately). Built-in power strips with 6 outlets and USB-C + USB-A charging ports. Textured coated paint finish provides increased resistance to corrosion, weather and staining. Premium corner trim protection. 72" width x 24" depth system. 3 year limited warranty.
PRICE
$2,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 26-9/16 in |
| Weight | 271 lbs |
| Body Steel Gauge | 16 ga |
Product Details
| Type | Hutch |
| Color | Orange/Black |
| Number of Drawers | 18 |
| Country of Origin | Taiwan |
| Finish | Textured coated Paint |
| Material | Stainless Steel |
| Manufacturers Part Number | 83249HTC |
| Locking System | Tubular Lock & Key |
| Brand | Gearwrench |
Warranty
| Warranty | 3 yr |