Gearwrench® Side Locker For Tool Cabinet, 15"W x 18"D x 33-13/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Specific storage designed to accommodate power tools and battery chargers organization19 gauge steel body & 21 gauge steel drawer construction for strength and durability. Ball bearing slides for a large drawer compartment (200 lb weight capacity) with built-in rack for power tool organization. Built-in power strips with 4 outlets and 2 usb charging ports to allow power tool and batteries charging within the cabinet. Tubular lock and key for added security. Top mat included for extra surface protection. Compatible with 83247 main roller cabinet (sold separately). Textured coated paint finish provides increased resistance to corrosion, weather and staining. 15 width x 18" depth x 33.8" height"3 year limited warranty.
PRICE
$749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 18 in |
| Height | 33-13/16 in |
| Weight Capacity | 200 lbs |
| Weight | 81 lbs |
| Drawer Steel Gauge | 21 ga |
| Body Steel Gauge | 19 ga |
Product Details
| Type | Hutch |
| Color | Orange/Black |
| Number of Drawers | 1 |
| Country of Origin | Taiwan |
| Slide Type | Ball Bearing |
| Finish | Textured coated Paint |
| Material | Steel |
| Manufacturers Part Number | 83247SL |
| Locking System | Tubular Lock & Key |
| Brand | Gearwrench |
Warranty
| Warranty | 3 yr |