Boss Hutch with 4 Doors - 71" - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Hutch w/ Doors, Mocha 71"W x 15"D x 36"H
Four door 71" hutch for use on the N101 desk or N143 credenza. Finished in Mocha laminate with durable 3mm edge banding
Four door 71" hutch for use on the N101 desk or N143 credenza. Finished in Mocha laminate with durable 3mm edge banding
PRICE
$349.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 15 in |
| Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Mocha |
| Color | Mocha |
| Top Color Family | Mocha |
| Description | 4-Door Hutch |
| Manufacturers Part Number | N144-MOC |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |