HON® Hutch with Doors - 48"W x 14-5/8D x 37-1/8H Mahogany - 10500 Series
Write a Review
|
Questions & Answers (0)
Product Description
HON 10500 Series Stack-on Storage, 48W x 14-5/8D x 37-1/8H, Mahogany
Provides attractive over-cabinet storage for laterals and storage cabinets. Backs are open; compatible back enclosures and tackboards available. Keep your clutter behind closed doors . Durable woodgrain laminate is scratch-, stain- and spill-resistant for years of trouble-free performance. Clean, straight edges deliver a streamlined look. Enclosed storage behind self-closing, adjustable hinged doors. Valance and wire access facilitate optional task lighting.
View the 10500 Series collection here.
Provides attractive over-cabinet storage for laterals and storage cabinets. Backs are open; compatible back enclosures and tackboards available. Keep your clutter behind closed doors . Durable woodgrain laminate is scratch-, stain- and spill-resistant for years of trouble-free performance. Clean, straight edges deliver a streamlined look. Enclosed storage behind self-closing, adjustable hinged doors. Valance and wire access facilitate optional task lighting.
View the 10500 Series collection here.
PRICE
$715.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 14-5/8 in |
| Height | 37-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Mahogany |
| Drawer Lock | Yes |
| Color | Mahogany |
| Top Color Family | Mahogany |
| Style | Hutch |
| Center Drawer | Yes |
| Number of Doors | 3 |
| Description | Hutch |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | HON105323NN |
| Collection | 10500 Series |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | HON Full Lifetime |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS Certification |