Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910023

MPN #: EHM2531T-8

Baldor-Reliance HVAC Motor, EHM2531T-8, 3 PH, 25 HP, 200 V, 1770 RPM, OPSB, 284T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Application(s)
  • Heating, ventilation and air conditioning fans and blowers


PRICE
$4,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25.06 in
Width0.5 in
Height0.5 in
Weight369 lbs
Shaft Diameter1.875 in
Opposite End Bearing Size6309
Frame Size284T
Drive End Bearing Size6311
Length Less Shaft0.5 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHM2531T-8
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassF
Horsepower25 HP
Frame284T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage200 V
Full Load Efficiency94.1
Full Load Amps69.5 A
DutyContinuous
Rated RPM1770
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR