Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® PTAC Architectural Grille, Aluminum, Clear, 5304480558

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Frigidaire® PTAC Architectural Grille, Aluminum, Clear, 5304480558

Item #: WBB918640

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Frigidaire® PTAC Architectural Grille, Aluminum, Clear, 5304480558

Enhances the appearance of any building. Made of a durable, anodized aluminum that offers weather resistance. Sliding keyhole attachment enables easy installation onto Frigidaire® metal wall sleeve.

Please note: This Frigidaire PTAC Architectural Grille can be used with Frigidaire Aluminum Insulated Wall Sleeve 5304482701 only. It's not compatible with Frigidaire PTAC Insulated Polymer Wall Sleeve, 5308815302.

Product Specifications

    • BRANDFrigidaire
    • MANUFACTURER'S PART NUMBER5304480558
    • CONSTRUCTIONAluminum
    • TYPEPTAC Accessory
    • DESCRIPTIONFrigidaire PTAC Architectural Grille, Aluminum, Clear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed