Take 15% off your entire order!

Offer applied at checkout

Mars® Standard 2 Series Air Curtain 48" Wide, Unheated, 115V, 1 PH, Obsidian Black

Mars® Standard 2 Series Air Curtain 48" Wide, Unheated, 115V, 1 PH, Obsidian Black

Item #: WBB2117746

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 115
  • 208
  • 208 / 230
  • 460

115

  • SELECT
  • 1
  • 3

1

Price: $772.20

$128.70 / month suggested monthly payments with 6 mo. special financing on the purchase of $772.20 or save 5% on purchase.

Quantity

Customers Also Viewed

Mars® Standard 2 Series Air Curtain 48" Wide, Unheated, 115V, 1 PH, Obsidian Black

The Standard series, a commercial and industrial hybrid, is our most popular energy-saving series. It features a 1/2 horsepower power motor(s) that is louder and stronger than the LoPro but is ideal for a multitude of customer-facing and industrial applications. The standard color on all models is Obsidian Black and heated options are available.

Features:
  • 1/2 HP Continuous Duty TEAO Motors
  • Sleek self?contained one piece heavy gauge corrosion proof paint lock metal design
  • ETL Certified to conform to UL 507 (US) and CSA 22.2 (Canada) Standards
  • AMCA Certified to AMCA 211 (see table above for models available)
  • (4) 7/16" top and wall mounting holes provided, (2) on each end
  • Cabinet has sufficient strength for fastening to wall on both ends without intermediate support
  • Adjustable air directional vanes with 40° sweep front to back
  • Standard color is Obsidian Black
  • Rust preventative electrostatic polyurethane powder coating
  • 5 year parts warranty
  • Proudly Made in the USA
Click Here For Frequently Asked Questions

Product Specifications

  • BRANDMars®
  • WIDTH INCHES48
  • DEPTH INCHES12-3/4
  • HEIGHT INCHES10-5/8
  • DOOR WIDTH INCHES48
  • MAXIMUM DOORWAY HEIGHT FEET10
  • WEIGHT LBS70
  • COLOR FINISHBlack
  • CONSTRUCTIONGalvanized Steel
  • CFM HIGH2550
  • SPEEDS3
  • VOLTAGE115
  • PHASE1
  • HERTZ60
  • AMPS5.1
  • FLA 1 PHASE-115V5.1
  • FLA 1 PHASE-208V/230V2.5 / 2.5
  • FLA 3 PHASE-208V/230V1.8 / 1.6
  • FLA 3 PHASE-460V0.8
  • HORSEPOWER1/2
  • HEATING OPTIONUnheated
  • SERIESStandard
  • DECIBELS (DB)66
  • TYPEUnheated
  • APPROVALS OR CERTIFICATIONSCE, UL Listed
  • LIMITED WARRANTY YEARS1.5
  • MANUFACTURER'S PART NUMBERSTD248-1UA-OB
  • DOOR HEIGHT FEET10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Air Curtain With Remote Control, 48"W

Item #: 246609

(11)

Ships same day.

$179.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mars® Standard 2 Series Air Curtain 48" Wide, Unheated, 115V, 1 PH, Obsidian Black

Mars® Standard 2 Series Air Curtain 48" Wide, Unheated, 115V, 1 PH, Obsidian Black

Item #: WBB2117746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant