Take 15% off your entire order!

Offer applied at checkout

+

Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast

Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast

Item #: WBB703067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,898.00

$316.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,898.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Note: Item must be installed by a licensed electrical contractor.

Features & Benefits

  • Housings and wheels are cast aluminum material which is spark resistant and meets conditions of Amca Type B spark resistant construction.
  • Cast aluminum is corrosion resistant in outdoor environments.
  • Cast aluminum is lightweight - 1/3 the weight of carbon steel fans thereby requiring less structural support where mounted.
  • Cast aluminum material becomes stronger in cold rather than brittle and weaker as some other materials of construction.
  • Cast aluminum is non-magnetic.
  • Standard discharge position is downblast. Also available in upblast, top horizontal, or downblast upon request at time of order placement.
  • All sizes are suitable for operation to a maximum of 150 degrees F.
  • Made in the USA
Applications

  • Vehicle fume exhaust removal in garages and fire stations.
  • Material conveying of dust and non-abrasive light particulates.
  • Provides cooling in UV light curing equipment.
  • High pressure air source for air knife blow-off applications.
  • Source of combustion air for gas burners.
  • Provides suction pressure for hold down tables during printing process on corrugated packaging materials.
  • Ideal for use in electronic applications as cast aluminum resists magnetism thereby reducing interference issues.

Product Specifications

  • BRANDAmericraft
  • LENGTH INCHES22
  • WIDTH INCHES23-5/8
  • HEIGHT INCHES23-1/4
  • INLET DIAMETER INCHES8
  • OUTLET DIAMETER INCHES8
  • WEIGHT LBS.163
  • BASE CONSTRUCTIONSteel
  • HOUSING CONSTRUCTIONCast Aluminum
  • CFM AIRFLOW @ 1.000" STATIC PRESSURE2300
  • CFM AIRFLOW @ 3.000" STATIC PRESSURE 2100
  • CFM AIRFLOW @ 5.000" STATIC PRESSURE1900
  • CFM AIRFLOW @ 7.000" STATIC PRESSURE 1678
  • CFM AIRFLOW @ 9.000" STATIC PRESSURE1410
  • CFM AIRFLOW @ 11.000" STATIC PRESSURE1170
  • RPM3450
  • VOLTAGE230 / 460
  • PHASE3
  • HORSEPOWER5
  • DISCHARGE POSITIONDownblast
  • ROTATION (VIEW FROM MOTOR SIDE)Clockwise
  • MOTOR TYPETEFC
  • LISTING, RATING, CERTIFICATIONElectrical Motors UL, CSA Approved
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERHADP15-5TTECWDB
  • BLOWER DECIBELS (DBA) @ 5' - IF OPEN INLET OR OUTL87
  • MODELHADP15
  • BLOWER DECIBELS (DBA) @ 5' - DUCTED INLET & OUTLET78
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Americraft Aluminum Blower, HADP14-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast

Item #: B702995

Not Yet Rated

Usually ships in 10 to 13 days

$1,731.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast

Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast

Item #: WBB703067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast
    Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast
    Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast
    Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast
    Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast
    Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast
    Americraft Aluminum Blower, HADP15-5-T-TE-CWDB, 5 HP, 3 PH, TEFC, CW, Downblast
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant