Take 15% off your entire order!

Offer applied at checkout

R-410A Refrigerant 80-150 - 25 Lb. Cylinder

R-410A Refrigerant 80-150 - 25 Lb. Cylinder

Item #: WBB2097741

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 25 Pounds
  • 100 Pounds
  • 850 Pounds

25 Pounds

Customers Also Viewed

Please note that as per the United States Environmental Protection Agency's (EPA) new requirement, effective January 1, 2018 Global Industrial can only sell refrigerants containing CFCs, HCFCs or HFCs to individuals/technicians certified under 608 or 609 of the Clean Air Act.
Prior to purchase you will need to complete the form HERE and return it to the instructed email. Once complete, please contact your Global sales representative purchase.


R-410A Refrigerant 80-150 - 25 Lb. Cylinder

R-410A is the preferred refrigerant for use in new residential air conditioners. It functions at a higher pressure than R-22, so new compressors are built to withstand greater stresses, reducing the chance for cracking. R-410A offers greatr efficiency, saving you in energy costs, and is much better for the environment.

Features:
  • Comstar's R-410A has replaced R-22 as the preferred refrigerant for use in new residential and commercial air conditioners applications in Japan, Europe and the United States
  • R-410A is widely accredited because it only contains hydro-fluorocarbon (HFC) which does not contribute to ozone depletion
  • R-410A has become the new standard for U.S. residential air conditioning systems since 2015
  • R-410A is more reliable and efficient in operation
  • Because R-410A can absorb and release more heat than R-22, air conditioning compressors can run cooler reducing the risk of compressor burnout due to overheating
  • R-410A system operates more efficiently reducing wear and tear on the compressor because it uses synthetic oil that is more soluble than mineral oil used with R-22

Product Specifications

  • BRANDComstar
  • LENGTH INCHES10
  • WIDTH INCHES10
  • HEIGHT INCHES17
  • WEIGHT LBS28
  • CAPACITY25 Pounds
  • TYPER410A
  • DESCRIPTIONR-410A Refrigerant Replacement For R22
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBERR-410A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
R-410A Refrigerant 80-150 - 25 Lb. Cylinder

R-410A Refrigerant 80-150 - 25 Lb. Cylinder

Item #: WBB2097741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant