American Biotech Supply Ultra Low Temperature Freezer Benchtop, 0.04785 Cu. Ft. Cap., Lift-Up Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-ULT-BT-86 Ultra Low Temperature Benchtop Freezer delivers dependable -86°C ultra-low temperature storage in a compact, portable design ideal for laboratories, research facilities, clinical environments, and specialty applications. Engineered with advanced Stirling engine technology and helium refrigerant, this freezer provides reliable cooling performance while maintaining low energy consumption and quiet operation. Its small footprint makes it an excellent solution for facilities requiring ultra-low temperature storage without dedicating space to a full-sized ULT freezer. Designed for convenience and security, the unit features a top-access swing door with a compression latch closure to help maintain stable internal temperatures. A keyed door lock provides controlled access to valuable samples and materials, while high-performance insulation supports efficient temperature retention. Lightweight and easy to position, the freezer can operate using standard AC power or a DC automotive connection for added flexibility. Ideal for cryogenic sample storage and transport applications, the ABT-ULT-BT-86 offers reliable ultra-low temperature protection in a highly compact platform.
PRICE
$6,609.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 11 in |
| Height | 18-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | Lift-Up |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Manufacturers Part Number | ABT-ULT-BT-86 |
| Brand | American Biotech Supply |
| Type | Ultra Low Temperature Freezer |
| Color | White |
| Amperage | 1 A |
| Casters | No |
| Temperature Range | 40 to -86 °C |
| Style | Countertop |
| Capacity | 0.04785 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 127 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | Helium |
Warranty
| Warranty | 2 Years Parts & Labor yr |
Compliance & Certifications
| Certifications | cETLus, CE, FC, RoHS, UK CA. 24V DC System Operating Voltage |
| ADA Compliant | No |