Compressors

Qwik Products Terminal Repair Lugs
| Compare | Image | Hertz | Horsepower | Phase | Refrigerant | Torque | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | - | - | - | WBB2097344 | $56.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097345 | $57.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097343 | $55.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097342 | $49.95 ea. |
Related Products
Supco® CD25+5X370, 25 + 5MFD, 370V, Run, Oval SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price. Features: Type Two Made at Supco in Nanchang. Jiangxi, China Non-PCB Biodegradable Synthetic Oil Physical Interrupter for Safety MFD Tolerance +/- 5% Drawn Steel Case Construction Quad Blade Quick Connect Terminals Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
Supco® CR30X370, 30MFD, 370V, Run, Oval SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price. Features: Type Two Made at Supco in Nanchang. Jiangxi, China Non-PCB Biodegradable Synthetic Oil Physical Interrupter for Safety MFD Tolerance +/- 5% Drawn Steel Case Construction Quad Blade Quick Connect Terminals Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
Rotom 35/5DV, 35 + 5MFD, 370V, Run, Oval UL listed and CUL approved Individually boxed Metal cases Metallized film Oil filled Non PCB oil Insulated terminals Hertz: 50/60
Supco® CR3X370, 3MFD, 370V, Run, Oval SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price. Features: Type Two Made at Supco in Nanchang. Jiangxi, China Non-PCB Biodegradable Synthetic Oil Physical Interrupter for Safety MFD Tolerance +/- 5% Drawn Steel Case Construction Quad Blade Quick Connect Terminals Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
Supco Liquid Line Heat Pump Filter Drier - 3/8" ODF - 6-5/16" Supco HP Bi-Directional Driers are designed to provide complete protection to your heat pump or reverse cycle system. For Heat Pump or Reverse Cycle Applications High Organic and Inorganic Acid Removal Solid Block Desiccant core Proven, nylon internal check valves High moisture removal Nickel plated SAE flare and solid copper ODF fittings Corrosion resistant paint Maximum Working Pressure = 500 PSIG Minimum Burst Pressure = 2500 PSIG.




