Portable & Window Evaporative Coolers
Portable evaporative coolers use the natural process of evaporation to lower the air temperature indoors or outdoors. Also known as Swamp Coolers, they are easy to move around and typically consume less energy compared to traditional AC units. Window and portable coolers have variable speed settings and are ideal for construction sites, outdoor events, small businesses, and industrial facilities.
Most Relevant
Global Industrial™ Portable Evaporative Coolers

Efficiently cool your space without using excess energy with our portable evaporative coolers. Reduce temperatures in spaces up to 6,500 square feet perfect for warehouses, schools, construction sites, sports facilities, and more. Equipped with a built-in timer which allows our cooler to be programmed to turn on or shut off at preselected times.
| Compare | Image | Fan Diameter | CFM | Coverage Area | Internal Water Tank Capacity | Voltage | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30 in | 7063/8829/10594 CFM | 1615 ft² | 26 gal | 115 V | Global Industrial | Ships Same Day WB293131 | $2,599.00 | ||
![]() | 36 in | 9417/12949/16480 CFM | 3767 ft² | 74 gal | 115 V | Global Industrial | Ships Same Day WB293132 | $3,469.00 | ||
![]() | 48 in | 20615 CFM | 5382 ft² | 92 gal | 115 V | Global Industrial | Ships Same Day WB604152 | $4,335.00 | ||
![]() | 20 in | 3900/4300/4600 CFM | 530 ft² | 16 gal | 115 V | Global Industrial | Ships Same Day WB600580 | $785.00 |
PortaCool Industrial Portable Evaporative Coolers

These industrial evaporative coolers are the perfect solution to beat the heat. Designed to cool large industrial spaces, these heavy-duty coolers use natural evaporation to produce fresh, cool air. With powerful motors, large water reservoirs, and durable construction, they are built to withstand the toughest conditions. Easy to operate and maintain, they're ideal for any industrial spaces.
Big Ass Fans Portable Evaporative Coolers

Big Ass Fans Portable Evaporative Coolers use direct-drive fan technology to quickly distribute cool airflow and lower air temperatures in large factories, warehouses, and open air venues. These mobile swamp coolers bring precise levels of cooling at wide-reaching coverage and at various speeds.
Hessaire Portable Evaporative Coolers

Hessaire Portable Evaporative Coolers are swamp coolers with multiple media panels that help produce cooler airflow and increase air-intake to efficiently cool areas outside and garages with open ventilation or windows. These portable air coolers are suitable for outdoor spaces and indoor spaces.
WayCool Portable Evaporative Cooler

WayCool Portable Evaporative Coolers naturally evaporate water into large built-in reservoirs to reduce temperatures with less energy used to cool the surrounding air for outdoor spaces and small indoor spaces. These mobile air coolers are suitable for both indoors and outdoors.

Vector Portable Evaporative Coolers
Atomizing Evaporative Coolers

Reduce air temperatures in your commercial space by 27 degrees with this atomized cooling fan. Using cutting-edge technology, our coolers atomize water droplets for maximum power. Energy-efficient and environmentally friendly with easy installation and minimal maintenance, stay cool all year round.
Window Evaporative Coolers

Experience ultimate cooling comfort with our window evaporative coolers featuring a 115V, 2-speed fan. Designed for easy installation and maximum efficiency, these units are perfect for hot, dry climates. These coolers use natural evaporative cooling technology to cool your space without harmful refrigerants, making them eco-friendly and cost-effective.

KoolKube Mobile Evaporative Air Cooler

SlimKool Mobile Evaporative Air Cooler















