Take 15% off your entire order!

Offer applied at checkout

Fantech 7 Watt LED Replacement Bulb PBB7

Fantech 7 Watt LED Replacement Bulb PBB7

Item #: WBB2146279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.69

Save $1.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fantech 7 Watt LED Replacement Bulb PBB7

PBB7 is a 7-watt LED compact fluorescent bulb for use in PBL 4.

Product Specifications

  • BRANDFantech®
  • CONSTRUCTIONGlass
  • DESCRIPTION7 Watt LED Replacement Bulb
  • LENGTH INCHES2-3/8
  • MANUFACTURERS PART NUMBERPBB7
  • MODEL44916
  • VOLTAGE120
  • WATTS7
  • WEIGHT LBS1
  • WIDTH INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fantech Electronic Timer FD 60EM, 115V/20A, 60 Minutes

Item #: B2146475

Not Yet Rated

Usually ships in 5 to 8 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech 7 Watt LED Replacement Bulb PBB7

Fantech 7 Watt LED Replacement Bulb PBB7

Item #: WBB2146279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant