Take 15% off your entire order!

Offer applied at checkout

Fantech Fantech 18" Axial Fan FADE 18-4, 120V, 1 PH, 4125 CFM

Fantech Fantech 18" Axial Fan FADE 18-4, 120V, 1 PH, 4125 CFM

Item #: WBB2146242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $632.29

$105.38 / month suggested monthly payments with 6 mo. special financing on the purchase of $632.29 or save 5% on purchase.

Quantity

Customers Also Viewed

Fantech Fantech 18" Axial Fan FADE 18-4, 120V, 1 PH, 4125 CFM

All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature a heavy gauge galvanized steel and powder coated finish casing. Fantech's FADE Series fans move a lot of air, yet are statically and dynamically balanced for vibration-free operation. The external rotor motorized propeller provides excellent heat dissipation, even at low RPM. Rated for continuous duty.

Features:
  • 100% speed-controllable
  • Shallow profile with no protruding motor
  • All fans include motor side guards as standard
  • Three-year warranty
  • UL, cUL Listed and AMCA Certified
>

Product Specifications

  • AMPS4.45
  • BRANDFantech®
  • CFM HIGH4,125
  • COLOR FINISHBeige
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONAxial Fan
  • DRIVE TYPEDirect
  • FAN DIAMETER INCHES18
  • HEIGHT INCHES22-9/16
  • HERTZ (HZ)60
  • HORSEPOWER11/16
  • LIMITED WARRANTY YEARS3
  • MANUFACTURERS PART NUMBERFADE 18-4
  • MODEL411299
  • MOTOR TYPEEBM
  • MOUNT TYPEWall
  • PHASE1
  • RPM HIGH1,570
  • SPEEDSVariable
  • VOLTAGE120
  • WEIGHT LBS30
  • WIDTH INCHES18-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fantech Fantech 14" Axial Fan FADE 14-4 WHD, 120V, 1 PH, 1839 CFM

Item #: B2146345

Not Yet Rated

Usually ships in 20 to 23 days

$562.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech Fantech 18" Axial Fan FADE 18-4, 120V, 1 PH, 4125 CFM

Fantech Fantech 18" Axial Fan FADE 18-4, 120V, 1 PH, 4125 CFM

Item #: WBB2146242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant