Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fiberglass Wall Exhaust Shutter 36" - FGS 36

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Fiberglass Wall Exhaust Shutter 36" - FGS 36

Item #: WBB771618

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 178.95
Product Information
Customer Review
Product Q&A
The Fiberglass Wall Shutter is a rear flanged exhaust shutter for areas where corrosion is a known problem. The frame and blades are a heavy duty fiberglass pultrusion with stainless steel tie rods. Ideal for direct-drive or belt-driven exhaust fans in chemical plants and poultry/swine confinement operations. Recommended for vertical mount exhaust applications only.

MADE IN THE USA

Documents are in PDF format

Product Specifications

    • BRANDAir Conditioning Products
    • CONSTRUCTIONFiberglass Frame and Blades
    • DEPTH INCHES3
    • FOR USE WITH36" Exhaust Fans
    • FREE AREA SQ. FT.7.44
    • INSIDE HEIGHT INCHES36
    • INSIDE WIDTH INCHES36
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERFGS 36
    • MOUNT TYPEVertical
    • NUMBER OF PANELS1
    • OUTSIDE HEIGHT INCHES39
    • OUTSIDE WIDTH INCHES39
    • ROUGH OPENING INCHES36-1/2 x 36-1/2
    • TYPEGravity Shutters
    • MAXIMUM VELOCITY FEET PER MINUTE2500
    • WEIGHT LBS20
    • FLANGE STYLERear Flange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!